Shop All Winch Cables
Lockjaw
7/16 in. x 75 ft. 7,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0438075
Zoro # G603546384
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 75'
- Working Load Limit 7,400 lb WLL
- Thickness 7/16 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0438075
- Zoro # G603546384
- UPC # 810097710153
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 75' |
Width | 0.438 |
Details
Material | HMPE |
Working Load Limit | 7,400 lb WLL |
Thickness | 7/16 in |
Color | Gray |
For Use With | Winch |
Includes | Integrated Shackle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS 12Vdc Solenoid 586 Series (586 105111S1)
- POST GUARD Square Post Sleeve, 4.5" Dia, 55" H, War (SQ455WMGW)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb. (1UHY1)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line (20-0250040)
- TIE DOWN MARINE Strap-Winch2 X25', #50475 (50475)
- Lockjaw Winches & Pullers