Shop All Winch Cables
Lockjaw
7/16 in. x 175 ft. 7,400 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0438175
Zoro # G803546375
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 175'
- Working Load Limit 7,400 lb WLL
- Width 0.438
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0438175
- Zoro # G803546375
- UPC # 859257007740
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 175' |
Width | 0.438 |
Details
Material | HMPE |
Working Load Limit | 7,400 lb WLL |
Color | Gray |
For Use With | Winch |
Thickness | 7/16 in |
Includes | Integrated Shackle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17924)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1601DX8)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line (20-0250040)
- WARN INDUSTRIES Warn 87915 Spydura Synthetic Winch Rope Kit (87915)
- Lockjaw Winch Cables