Shop All Winch Cables
Lockjaw
7/16 in. x 125 ft. 7,400 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0438125
Zoro # G703546390
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 125'
- Working Load Limit 7,400 lb WLL
- For Use With Winch
- Thickness 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0438125
- Zoro # G703546390
- UPC # 859257007726
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 125' |
Width | 0.438 |
Details
Material | HMPE |
Working Load Limit | 7,400 lb WLL |
For Use With | Winch |
Thickness | 7/16 in |
Includes | Integrated Shackle |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- RAD SPORTZ RAD Sportz 83-DT5002 1003 Kayak & Canoe Lift Hoist for Garage - 125 lbs (83-DT5002)
- CALDWELL Narrow Coil C-Hook, 3-1/2T, Max Coil W16In (82NC-3.1/2-16)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- Lockjaw Winches & Pullers