Shop All Winch Cables
Lockjaw
7/16 in. x 10 ft. 7,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-043810
Zoro # G903546404
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 10'
- Working Load Limit 7,400 lb WLL
- Width 0.438
- Thickness 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-043810
- Zoro # G903546404
- UPC # 810097710351
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 10' |
Width | 0.438 |
Details
Material | HMPE |
Working Load Limit | 7,400 lb WLL |
Thickness | 7/16 in |
For Use With | Winch |
Includes | Replacable Chafe Sleeve |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Streamline Base Plates (does NOT include leveling leg) (LL-QC-3)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-12)
- DPI 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (ST327-14)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- Lockjaw Winch Cables