Shop All Winch Cables
Lockjaw
5/8 in. x 50 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0625050
Zoro # G703546369
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HMPE
- Size 50'
- Working Load Limit 16,933 lb WLL
- Thickness 5/8 in
- For Use With Winch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0625050
- Zoro # G703546369
- UPC # 810097710269
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 50' |
Width | 0.625 |
Details
Material | HMPE |
Working Load Limit | 16,933 lb WLL |
Thickness | 5/8 in |
For Use With | Winch |
Includes | Integrated Shackle |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 3" Roller Centers (5FT-19GSR-25-3)
- ZORO SELECT Solid Wheel, Sawtooth, 325 lb. Load Rating (53CM59)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC831036)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- SUPERWINCH Wire Winch Rope (90-24575)
- Lockjaw Winches & Pullers