Shop All Winch Cables
Lockjaw
5/8 in. x 150 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0625150
Zoro # G403546416
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 150'
- Working Load Limit 16,933 lb WLL
- Width 0.625
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0625150
- Zoro # G403546416
- UPC # 859257007887
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 150' |
Width | 0.625 |
Details
Material | HMPE |
Working Load Limit | 16,933 lb WLL |
Includes | Integrated Shackle |
Thickness | 5/8 in |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 6000 lb., 20 ft. (38EV13)
- KNUFFI Corner Guard, Pentagon, Black/Yellow (60-6810)
- BIL-JAX Walkboard - Aluminum - 19" W x 10' L (0055-220)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- S-LINE WEB WINCH PORTABLE 4IN (43564-147)
- Lockjaw Winch Cables