Shop All Winch Cables
Lockjaw
5/8 in. x 125 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0625125
Zoro # G203546395
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 125'
- Working Load Limit 16,933 lb WLL
- Width 0.625
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0625125
- Zoro # G203546395
- UPC # 859257007870
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 125' |
Width | 0.625 |
Details
Material | HMPE |
Working Load Limit | 16,933 lb WLL |
Thickness | 5/8 in |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 72 In (20-2-6)
- ZORO SELECT Low Profile Machine Guard, 16 In. H (LPRO-SS-36-16-4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1602NX8)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/8 X 100 14 400lb strength 4X4 VEHICLE RECOVERY (TO2528601)
- Lockjaw Winch Cables