Shop All Winch Cables
Lockjaw
5/8 in. x 10 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-062510
Zoro # G503546378
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 10'
- Working Load Limit 16,933 lb WLL
- Includes Replacable Chafe Sleeve
- Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-062510
- Zoro # G503546378
- UPC # 810097710412
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 10' |
Width | 0.625 |
Details
Material | HMPE |
Working Load Limit | 16,933 lb WLL |
Includes | Replacable Chafe Sleeve |
Thickness | 5/8 in |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- OZ LIFTING PRODUCTS Trolley, 10,000 lb. (OZ5PBT)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 48x30 (NBP6W30486PY)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 100 ft. (7121090100k)
- Lockjaw Winch Cables