Shop All Winch Cables
Lockjaw
5/16 in. x 20 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-031320
Zoro # G903546398
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HMPE
- Size 20'
- Working Load Limit 4,400 lb WLL
- Thickness 5/16 in
- For Use With Winch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-031320
- Zoro # G903546398
- UPC # 810097710320
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 20' |
Width | 0.313 |
Details
Material | HMPE |
Working Load Limit | 4,400 lb WLL |
Thickness | 5/16 in |
For Use With | Winch |
Color | Gray |
Includes | Replacable Chafe Sleeve |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR74)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF2-902-6)
- GREENLEE Caster Brake Kit, Steel, Mfr. No. GMX (CSBK)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- SUPERWINCH Synthetic Winch Rope (89-24642)
- Lockjaw Winch Cables