Shop All Winch Cables
Lockjaw
5/16 in. x 100 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0313100
Zoro # G103546433
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 100'
- Working Load Limit 4,400 lb WLL
- Width 0.313
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0313100
- Zoro # G103546433
- UPC # 810097710078
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 100' |
Width | 0.313 |
Details
Material | HMPE |
Working Load Limit | 4,400 lb WLL |
Color | Gray |
Includes | Integrated Shackle |
For Use With | Winch |
Thickness | 5/16 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 379lb. (430120-WHT-00600-05123)
- US CARGO CONTROL 31" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT31CR50)
- US CARGO CONTROL Wire Rope Sling - 2 Leg Bridle w/ Eye Hooks - 3/8" x 3' - Domestic (SW2-38-3-D)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in. (P25S-N080K-14-H10-001)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- WARN INDUSTRIES WINCH ACCESSORIES, SPYDURA PRO SYN ROPE 100 3/8 (96040)
- Lockjaw Winches & Pullers