Shop All Winch Cables
Lockjaw
3/8 in. x 75 ft. 6,600 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0375075
Zoro # G503546415
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 75'
- Working Load Limit 6,600 lb WLL
- Width 0.375
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0375075
- Zoro # G503546415
- UPC # 810097710115
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 75' |
Width | 0.375 |
Details
Material | HMPE |
Working Load Limit | 6,600 lb WLL |
Thickness | 3/8 in |
Includes | Integrated Shackle |
For Use With | Winch |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Caster Brake Kit, Steel, Mfr. No. GMX (CSBK)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Yellow Polycoat, 200' per Square Pail (PD0752496N)
- NESTAFLEX Skate Wheel Conveyor, Flexible, Steel (22618008S)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- Lockjaw Winch Cables