Shop All Winch Cables
Lockjaw
3/8 in. x 25 ft. 6,600 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0375025
Zoro # G303546363
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 25'
- Working Load Limit 6,600 lb WLL
- Color Gray
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0375025
- Zoro # G303546363
- UPC # 810097710085
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 25' |
Width | 0.375 |
Details
Material | HMPE |
Working Load Limit | 6,600 lb WLL |
Color | Gray |
Includes | Integrated Shackle |
For Use With | Winch |
Thickness | 3/8 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY ATLANTIC Holdown Assemblies, Holdown W/Ratchet Ba (31-10104)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless 3/8"x2-1/4" (AZ38-225-SS)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- ZORO SELECT Column Protector, For 6 In Column, Yellow (1706)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- BULLDOG WINCH Synthetic Rope 4.8mmx50' - Grey (20185)
- Lockjaw Winches & Pullers