Shop All Winch Cables
Lockjaw
3/8 in. x 200 ft. 6,600 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0375200
Zoro # G703546413
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 200'
- Working Load Limit 6,600 lb WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
- Width 0.375
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0375200
- Zoro # G703546413
- UPC # 859257007702
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 200' |
Width | 0.375 |
Details
Material | HMPE |
Working Load Limit | 6,600 lb WLL. LockJaw Synthetic Winch Line w/Integrated Shackle |
Thickness | 3/8 in |
Includes | Integrated Shackle |
For Use With | Winch |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Bright-Guide Aiming Strip, 18" (60-5400)
- RUBBERMAID COMMERCIAL Foam 4" Casters 2-shelf Utility Cart, Push Handle, 2 Shelves (RCP9T6700BLA)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 450 lb. (P2S-C040G-P)
- ZORO SELECT Anchor Shackle, 2,500 lb, Alloy Steel (55AX95)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- Lockjaw Winch Cables