Shop All Winch Cables
Lockjaw
3/8 in. x 20 ft. 6,600 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit
Mfr # 23-037520
Zoro # G203546401
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 20'
- For Use With Winch
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockjaw
- MFR # 23-037520
- Zoro # G203546401
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 20' |
Details
Material | HMPE |
For Use With | Winch |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x38 Rope Clamp (N100-317)
- CROSBY Eye Hook, Alloy Steel, 10,000 lb., Gold (1022424)
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- DAYTON Output Pinion (EC-11)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- SUPERWINCH Wire Winch Rope (90-24585)
- Lockjaw Winches & Pullers