Shop All Winch Cables
Lockjaw
3/8 in. x 20 ft. 6,600 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-037520
Zoro # G103546389
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 20'
- Working Load Limit 6,600 lb WLL
- Width 0.375
- Includes Replacable Chafe Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-037520
- Zoro # G103546389
- UPC # 810097710344
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 20' |
Width | 0.375 |
Details
Material | HMPE |
Working Load Limit | 6,600 lb WLL |
Includes | Replacable Chafe Sleeve |
Color | Gray |
For Use With | Winch |
Thickness | 3/8 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" Rubber Corner Protector (RCP4-2)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T3)
- DAYTON Handle (NOB7801)
- ZORO SELECT Fork Extensions, Yellow, 5 x 96 In, Pk2 (2KFH1)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- DAYTON Winch Cable, GS, 3/16 In. x 25 ft. (1DLJ3)
- Lockjaw Winch Cables