Shop All Winch Cables
Lockjaw
3/8 in. x 175 ft. 6,600 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0375175
Zoro # G003546366
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 175'
- Working Load Limit 6,600 lb WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
- Thickness 3/8 in
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0375175
- Zoro # G003546366
- UPC # 859257007696
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 175' |
Width | 0.375 |
Details
Material | HMPE |
Working Load Limit | 6,600 lb WLL. LockJaw Synthetic Winch Line w/Integrated Shackle |
Thickness | 3/8 in |
Includes | Integrated Shackle |
For Use With | Winch |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- ZORO SELECT Curb Ramp, Alum., Yellow, 30 In. W, 30 In. L (CRP3030-SY)
- BARON Galvanized Galvanized Steel 1/8 in. D X 100 ft. L Aircraft Cable (96005)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- Lockjaw Winches & Pullers