Shop All Winch Cables
Lockjaw
1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0250050
Zoro # G203546425
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 50'
- Working Load Limit 2,833 lb WLL
- Includes Integrated Shackle
- Width 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0250050
- Zoro # G203546425
- UPC # 810097710016
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 50' |
Width | 0.25 |
Details
Material | HMPE |
Working Load Limit | 2,833 lb WLL |
Includes | Integrated Shackle |
Thickness | 1/4 in |
For Use With | Winch |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 5/8-11in, 2.5 ft.-lb. (29001)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in, 250 lb, Gry (1UKW8)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- FULTON 7/32" x 50' Galv Winch Cable and Hook-5,600 lbs. Breaking Strength (WC750 0100)
- Lockjaw Winch Cables