Shop All Winch Cables
Lockjaw
1/4 in. x 25 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0250025
Zoro # G103546426
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HMPE
- Size 25'
- Working Load Limit 2,833 lb WLL
- For Use With Winch
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0250025
- Zoro # G103546426
- UPC # 810097710009
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 25' |
Width | 0.25 |
Details
Material | HMPE |
Working Load Limit | 2,833 lb WLL |
For Use With | Winch |
Includes | Integrated Shackle |
Thickness | 1/4 in |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- COTTERMAN 22 ft 8 in Fixed Ladder with Safety Cage, Steel, 20 Steps, Forward Exit, Powder Coated Finish (M20WC C1)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, 4 Bushel, Black (464BLK)
- BALLYMORE 46 in H Steel Folding Rolling Ladder, 3 Steps, 300 lb Load Capacity (TL318P)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- Lockjaw Winches & Pullers