Shop All Winch Cables
Lockjaw
1/4 in. x 20 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-025020
Zoro # G203546371
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 20'
- Working Load Limit 2,833 lb WLL
- Width 0.25
- For Use With Winch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-025020
- Zoro # G203546371
- UPC # 810097710306
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 20' |
Width | 0.25 |
Details
Material | HMPE |
Working Load Limit | 2,833 lb WLL |
For Use With | Winch |
Color | Gray |
Includes | Replacable Chafe Sleeve |
Thickness | 1/4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Socket Assembly (90-25048-01)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523-L1 (RBMD2523-L1)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- AKRO-MILS Tilt Truck, Heavy-Duty, 2 cu. yd., Gray (77810GREY)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 5/16 in. x 10 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-031310)
- WARN INDUSTRIES Wire Rope 4.0 / Rt40 (68851)
- Lockjaw Winches & Pullers