Shop All Winch Cables
Lockjaw
1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0250100
Zoro # G703546420
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 100'
- Working Load Limit 2,833 lb WLL
- Thickness 1/4 in
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0250100
- Zoro # G703546420
- UPC # 810097710030
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 100' |
Width | 0.25 |
Details
Material | HMPE |
Working Load Limit | 2,833 lb WLL |
Thickness | 1/4 in |
Includes | Integrated Shackle |
Color | Gray |
For Use With | Winch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Steel Pallet Jack, 5500 lbs. Capacity (490Z07)
- US CARGO CONTROL 4" x 40' Red Ratchet Strap w/ Flat Hooks (8540FH-RED)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 45in H (EPT3RH30606PU95)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Silver (EE1801TFX20)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Winch Line 3/8 In. x 85 ft. (20-0375085)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- Lockjaw Winch Cables