Shop All Winch Cables
Lockjaw
1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-025010
Zoro # G203546388
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 10'
- Working Load Limit 2,833 lb WLL
- Color Gray
- Includes Replacable Chafe Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-025010
- Zoro # G203546388
- UPC # 810097710290
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 10' |
Width | 0.25 |
Details
Material | HMPE |
Working Load Limit | 2,833 lb WLL |
Color | Gray |
Includes | Replacable Chafe Sleeve |
For Use With | Winch |
Thickness | 1/4 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V410)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- TRI-ARC 17 ft. Ladder, Steel, Standard Fixed, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0118-Y)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 75Ft (20-0250075)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- TIE DOWN ENGINEERING WINCH CABLE 25'3/16"" (59386)
- Lockjaw Winch Cables