Shop All Winch Cables
Lockjaw
1/2 in. x 50 ft. 10,700 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0500050
Zoro # G103546402
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 50'
- Working Load Limit 10,700 lb WLL
- Color Gray
- Includes Integrated Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0500050
- Zoro # G103546402
- UPC # 810097710184
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 50' |
Width | 0.5 |
Details
Material | HMPE |
Working Load Limit | 10,700 lb WLL |
Color | Gray |
Includes | Integrated Shackle |
For Use With | Winch |
Thickness | 1/2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Yellow (G7B-YYX-SGN)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- GOLDLINE 21 in. L x 3/4 in. W S-Hook Bungee Strap (635196942)
- WERNER 6 ft Aluminum Twin Stepladder, 300 lb Capacity (T376)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Winch Line, Synthetic, 1/2", 50 ft. (20-0500050)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- TOTALTURF WINCH CABLE - GALVANIZED - 5/16 X 100 9 800lb strength 4X4 VEHICLE RECOVERY (TO2528590)
- Lockjaw Winches & Pullers