Shop All Winch Cables
Lockjaw
1/2 in. x 25 ft. 10,700 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle
Mfr # 21-0500025
Zoro # G203546418
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 25'
- Working Load Limit 10,700 lb WLL
- Color Gray
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 21-0500025
- Zoro # G203546418
- UPC # 810097710177
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 25' |
Width | 0.5 |
Details
Material | HMPE |
Working Load Limit | 10,700 lb WLL |
Color | Gray |
Thickness | 1/2 in |
For Use With | Winch |
Includes | Integrated Shackle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL RUBBER WHEEL CHOCK-EYE BOLT AND DBL JAM NUT (RWC-8-DJN)
- RONSTAN Pad Eye, 6600 lb.WLL (RF2429-08)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- VESTIL LIFT MASTER HOOK PLATE SWIVEL W/LATCH 10K (LM-HP10-SL)
- LOCKJAW 5/16 in. x 75 ft. 4,400 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0313075)
- LOCKJAW Winch Line 5/16 In. x 150 ft. (20-0313150)
- LOCKJAW 1/4 in. x 100 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250100)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW Winch Line, Synthetic, 5/16", 50 ft. (20-0313050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- TRACTEL Winch Cable, Alloy Stl, 7/16 In. x 200 ft. (712809200K)
- Lockjaw Winches & Pullers