Shop All Winch Cables
Lockjaw
1/2 in. x 175 ft. 10,700 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0500175
Zoro # G403546386
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 175'
- Working Load Limit 10,700 lb WLL
- For Use With Winch
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0500175
- Zoro # G403546386
- UPC # 859257007795
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 175' |
Width | 0.5 |
Details
Material | HMPE |
Working Load Limit | 10,700 lb WLL |
For Use With | Winch |
Thickness | 1/2 in |
Includes | Integrated Shackle |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6212)
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_SMBLT (103955)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- 1STSOURCE PRODUCTS 2" Pipe Mount Ball Transfer 1SP-B4551 (1SP-B4551)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW Synthetic Winch Line w/ Intetraged Shackle, 1/4" x 25Ft (20-0250025)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line tree saver refurbishing kit (23-025010)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- Lockjaw Winch Cables