Shop All Winch Cables
Lockjaw
1/2 in. x 125 ft. 10,700 lbs. WLL. LockJaw Synthetic Winch Line w/Integrated Shackle
Mfr # 20-0500125
Zoro # G503546392
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 125'
- Working Load Limit 10,700 lb WLL
- For Use With Winch
- Width 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 20-0500125
- Zoro # G503546392
- UPC # 859257007771
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 125' |
Width | 0.5 |
Details
Material | HMPE |
Working Load Limit | 10,700 lb WLL |
For Use With | Winch |
Color | Gray |
Includes | Integrated Shackle |
Thickness | 1/2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 4X1.25 Light Duty Polyolefin (Black), 3/8" Plain Bore (414PO82B)
- SAMSON Stable Braid (Orange) 1/2 in. x 200 ft. (STB12-200-NS)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- VESTIL Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L (AIR-2000)
- LOCKJAW Winch Line, Synthetic, 7/16", 25 ft. (20-0438025)
- LOCKJAW Winch Line, Synthetic, 3/8", 25 ft. (20-0375025)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Winch Line, Synthetic, 1/2", 75 ft. (20-0500075)
- LOCKJAW 1/4 in. x 50 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0250050)
- DAYTON Winch Cable, GS, 3/8 In. x 90 ft. (1DLH7)
- Lockjaw Winch Cables