Shop All Winch Cables
Lockjaw
1/2 in. x 10 ft. 10,700 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver
Mfr # 22-050010
Zoro # G603546421
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HMPE
- Size 10'
- Working Load Limit 10,700 lb WLL
- Width 0.5
- Includes Replacable Chafe Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockjaw
- MFR # 22-050010
- Zoro # G603546421
- UPC # 810097710375
- Country of Origin United States
- Category Winch Cables
Dimensions
Size | 10' |
Width | 0.5 |
Details
Material | HMPE |
Working Load Limit | 10,700 lb WLL |
Includes | Replacable Chafe Sleeve |
For Use With | Winch |
Color | Gray |
Thickness | 1/2 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- CROSBY A-1339 1/4" Grade 100 Clevis Sling Hook - 1049112 (1049112)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-18-86-)
- LOCKJAW Winch Line, Synthetic, 1/2", 25 ft. (20-0500025)
- LOCKJAW Winch Line (20-0250040)
- LOCKJAW Winch Line, Synthetic, 9/16", 75 ft. (20-0563075)
- LOCKJAW Synthetic Winch Line w/ Integraded Shackle, 1/4" x 50Ft (20-0250050)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- LOCKJAW Winch Line, Synthetic, 5/16", 25 ft. (20-0313025)
- SEACHOICE 25' Galvanized Winch Cable, Hook: 4,500 lbs. (51171)
- Lockjaw Winches & Pullers