Shop All Keyless Entry Door Handles
This Product is Discontinued
Lockeyusa
Mechanical Keyless Mortised Latch, Double Sided, Jet Black (Discontinued)
Mfr # 2985JBDC
Zoro # G3178965
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Jet Black
- Weight 5 lbs
- Application Doors, Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockeyusa
- MFR # 2985JBDC
- Zoro # G3178965
- UPC # 831469004939
- Country of Origin Japan
- Category Keyless Entry Door Handles
Details
Finish | Jet Black |
Weight | 5 lbs |
Application | Doors, Gates |
Description
LockeyUSA 2985DC Jet Black Mechanical Push Button Digital Door Lock, Narrow Stile, Deadlocking Spring Latch, Mortised Lock, Gate Lock, Double Combination, Auto-Lock, Keypad with Lever on Exterior, Keypad with Lever on Interior, Replaces Existing Adams Rite Style Locks, Backset: 1-1/8”, Material: Zinc-Plated Steel, Weather Resistant, Exterior & Interior Use, Compatible with LockeyUSA GB900 Steel or Aluminum Gate Box and GB2900LINX Chain Link Gate Box, Lifetime Mechanical Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.