Shop All Keyless Access Control Locks
This Product is Discontinued
Lockeyusa
Mechanical Keyless Mortised Deadbolt, Single Sided, Satin Chrome (Discontinued)
Mfr # 2900SC
Zoro # G3177075
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin Chrome
- Weight 4 lbs
- Application Doors, Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockeyusa
- MFR # 2900SC
- Zoro # G3177075
- UPC # 831469003628
- Country of Origin Japan
- Category Keyless Access Control Locks
Details
Finish | Satin Chrome |
Weight | 4 lbs |
Application | Doors, Gates |
Description
LockeyUSA 2900 Satin Chrome Mechanical Push Button Digital Door Lock, Narrow Stile, Storefront Deadbolt Lock, Mortised Lock, Gate Lock, Single Combination, Keypad with Knob on Exterior, Passage Thumb Turn on Interior, Replaces Existing Adams Rite Style Locks, Backset: 1-1/8”, Material: Zinc-Plated Steel, Five-Ply Laminated Steel Bolt, Exterior & Interior Use, Compatible with LockeyUSA GB950 Steel or Aluminum Gate Box and GB2900LINX Chain Link Gate Box, Lifetime Mechanical Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.