Shop All Keyless Entry Door Handles
This Product is Discontinued
Lockeyusa
Mechanical Keyless Lever Lock, Single Sided, 2835, Jet Black (Discontinued)
Mfr # 2835JB
Zoro # G3176628
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Jet Black
- Application Doors, Gates
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockeyusa
- MFR # 2835JB
- Zoro # G3176628
- UPC # 831469005042
- Country of Origin Japan
- Category Keyless Entry Door Handles
Details
Finish | Jet Black |
Application | Doors, Gates |
Weight | 3 lbs |
Description
LockeyUSA 2835 Jet Black Marine Grade Mechanical Push Button Digital Door Lock, Keypad with Lever Handle on Exterior & Free Passage Lever Handle on Interior, Passage Function, Single Combination, 1 User Code, Weather Resistant, Gate Lock, Compatible with GB2500 Steel or Aluminum Gate Box, Easy Installation, Covers 2-1/8” Door Prep, Door Thickness: 1-1/8” to 2” Standard, Fits Doors 2” to 5” with Extension Kit, Changeable Handing, Adjustable Backset: 2-3/8” or 2-3/4”, Lifetime Mechanical Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.