Shop All Keyless Access Control Locks
This Product is Discontinued
Lockeyusa
Mechanical Keyless Deadbolt, Single Sided, M210, Marine Grade (Discontinued)
Mfr # M210MG
Zoro # G3179096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Satin Chrome Marine Grade
- Weight 3 lbs
- Application Doors, Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockeyusa
- MFR # M210MG
- Zoro # G3179096
- UPC # 831469007985
- Country of Origin Japan
- Category Keyless Access Control Locks
Details
Finish | Satin Chrome Marine Grade |
Weight | 3 lbs |
Application | Doors, Gates |
Description
LockeyUSA M210 Marine Grade Mechanical Push Button Digital Door Lock, Lockset, Deadbolt, Thumb Turn, Code Lock, Single Combination, Keypad on One Side, One User-Code, Weather Resistant, M-Series, Gate Lock, Compatible with GB200M Steel or Aluminum Gate Box, Easy Installation, No Drilling Needed with 2-1/8” Deadbolt Prep, Door Thickness 1-1/8” to 2” Standard, Fits Doors 2” to 5” Thick with Extension Kit, Changeable Handing, Adjustable Backset 2-3/8” to 2-3/4”, Lifetime Mechanical Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.