Shop All Gate Door Hardware
This Product is Discontinued
Lockeyusa
Hydraulic Gate Closer, Black, TB200B (Discontinued)
Mfr # TB200B
Zoro # G3179857
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Gates
- Weight 6 lbs
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockeyusa
- MFR # TB200B
- Zoro # G3179857
- UPC # 831469006049
- Country of Origin United Kingdom
- Category Gate Door Hardware
Details
Application | Gates |
Weight | 6 lbs |
Finish | Black |
Description
LockeyUSA TB200 Hydraulic Gate Closer, Black, Pedestrian Gate Closer, Pushes Gates Closed, Field Reversible Handing, Mounts on Pull Side of Gate, Compatible with Gates 50 to 125 lbs and 30 to 52 Inches Wide, Max Opening Angle: 100 Degrees, Material: Steel, Finish: Painted, Hinge Arrangements: In-Line or Offset, Opening Pressure: 3-7 lbs, Pool Gate, Garden Gate, Pedestrian Gate, Wood Gate, Vinyl Gate, Metal Gate, Compatible with Chain Link Gates with TBLINX Kit (sold separate), 1-Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.