Shop All Door Repair
This Product is Discontinued
Lockeyusa
Extension Kit, LockeyUSA 2835, 2830, 3835, 3830, up to 5” thick (Discontinued)
Mfr # EXTKIT2835
Zoro # G3180076
This Product is Discontinued
Key Features
- Finish Silver
- Weight 1 lbs
- Application Doors, Gates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockeyusa
- MFR # EXTKIT2835
- Zoro # G3180076
- UPC # 831469009057
- Country of Origin Japan
- Category Door Repair
Details
Finish | Silver |
Weight | 1 lbs |
Application | Doors, Gates |
Description
LockeyUSA 2835 Extension Kit, 6 Extension Hex Bolts, Extension Spindle, Allows LockeyUSA Locks to Install on Applications from 2” to 5” Thick, Compatible with LockeyUSA 2830, 2830DC, 2835, 2835DC, 3830, 3830DC, 3835, 3835DC Mechanical Keyless Push Button Digital Door Locks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.