Shop All Gate Door Hardware
This Product is Discontinued
Lockeyusa
12" Edge Panic Device Shield, Lockey PB1100, PB2500, Detex, Black (Discontinued)
Mfr # ED3x1B12
Zoro # G3181047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Gates
- Weight 13 lbs
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockeyusa
- MFR # ED3x1B12
- Zoro # G3181047
- UPC # 831469004434
- Country of Origin United States
- Category Gate Door Hardware
Details
Application | Gates |
Weight | 13 lbs |
Finish | Black |
Description
LockeyUSA ED3x1 12” Edge Panic Shield, Turns Gates into Emergency Exits, Pre-Drilled Mounting Holes for LockeyUSA PB1100 & PB2500, Detex V40 Series Panic Bars/Exit Devices, Height: 12”, Finish: Powder Coated Black, Material: 16 Gauge Electro-Galvanized Steel, Adjustable for Gates 28” to 54” Wide, Compatible with LockeyUSA EDGB5, EDGB200, EDSB, LP, MAX, EDLINX, 5-Year Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.