Shop All Keyless Access Control Locks
Lockey Usa
Lockey USA SL910 OB Oil Rubbed Bronze Slim Line Electronic & Mechanical Deadbolt Lock
Mfr # SL910 OB
Zoro # G803775287
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey Usa
- MFR # SL910 OB
- Zoro # G803775287
- UPC # 831469000719
- Country of Origin China
- Category Keyless Access Control Locks
Description
The LockeyUSA Slime Line SL910 is an Electronic/Mechanical Deadbolt Lock. This lock can take place of existing deadbolt. It has a manual drive deadbolt to save power. Also has a clutch funcation to increase security protection. It also has a keyoverride funtion that has two keys included. It automaticaly locks down when the wrong user code was entered. You can have up to 20 user codes that can be 4-10 digits. This lock has a low battery alarm and an audible key press. For internal use only.
Features- Electronic/mechanical combination deadbolt
- Manual drive deadbolt saves power
- Takes place of existing deadbolt
- Key override
- Backlit keypad
- Automatic lock-down on wrong user code entry
- Up to 20 user codes
- 4-10 digit user codes
- Low battery alarm
- Audible key press
- Reversible handing
- Clutch function to increase security protection
- Power: 3 x AAA Battery (Alkaline)
- Operations: 22,000 cycles
- Low Battery: LED indicator lights with battery condition indicator
- Material: Zinc alloy, rubber, silicon
- Keyway: Kwikset
- Keys Included: 2
- Finish: Powder coated
- External Dimensions: 4 1/16" L x 2 3/4" W, 1 11/16" D
- Internal Dimensions: 3 1/2" L, 2 9/16" W, 1 1/4" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring , PK3 (C10101122500S)
- TRIMLITE 30" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2668ska8402BF)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E24D)
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- ALARM LOCK AlarmLock: NetworX Trilogy Univ Wireless Remote Release Kit - Includes RR-RECEIVER and RR-1BUTTON (ALL-RR-TRILOGYKIT)
- SCHLAGE RESIDENTIAL Push Button Lockset, Deadbolt Handle (BE365 PLY 609)
- KABA Push Button Lock, Entry, Satin Chrome (LL-1011-26D-41)
- KABA Pushbutton Deadbolt, Satin Brass (917-04)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- YALE YALE: Single Cylinder Touchscreen Deadbolt Keypad Stand Alone Schlage C Keyway (YALE-YRD226NR619SC)
- Lockey Usa Door Locks and Deadbolts