Shop All Gate Door Hardware
Lockey
SUMO GL2 Surface Mount Gate Lock Double Combination Jet Black Marine Grade
Mfr # GL2SUMO DC-JBMG
Zoro # G908669061
product price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # GL2SUMO DC-JBMG
- Zoro # G908669061
- Country of Origin United States
- Category Gate Door Hardware
Description
You can depend on the SUMO GL2 Surface Mount Gate Lock to protect your pool, dock or beach access after-hours and whenever you need it. Using the keyed cylinder lockout function, staff can lock the gate with the key and render the keypad inoperable. The lock will be secure so even users with the code cannot enter. The deadlocking spring latch prevents tampering, meaning no one will be able to force the lock open. This gate lock also features a passage mode, which allows the gate to be opened freely without a passcode from both sides during hours of operation. This lock is excellent for gates that surround your indoor and outdoor pools, private beaches, or other liability areas to keep children from harm. No welding is needed for installation as the lock housing secures to your existing gate with the included mounting kit. Weather-resistant and built from zinc-plated steel, this lock will function in any situation where reliable security is needed. The SUMO GL2 is ideal for ornamental, aluminum, vinyl, and wood gates. The SUMO GL2 also installs on chain link gates with the SUMO GL2LINX Adapter, sold separately.
Other features:
Locks automatically, equipped with passage function.
Teflon coated stainless steel interior components.
Keyed cylinder lockout function prevents code use when locked.
Adjustable strike accommodates gaps between gate & post up to 2.
Ideal for ornamental, aluminum, vinyl, and wood gates also chain link with the GL2 LINX Adapter, sold separately.
Other features:
Locks automatically, equipped with passage function.
Teflon coated stainless steel interior components.
Keyed cylinder lockout function prevents code use when locked.
Adjustable strike accommodates gaps between gate & post up to 2.
Ideal for ornamental, aluminum, vinyl, and wood gates also chain link with the GL2 LINX Adapter, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CREEK Aqua Creek Products F-04CAJP 12 lbs Standard Four point with JIG Inserts Pro XR Ambassador Anchor Kit (F-04CAJP)
- STANDLEE PREMIUM PRODUCTS 50LB AlfaOrch GNG Bale (1500-20021-0-0)
- LIPPERT COMPONENTS Lippert 300031 Solera Manual Crank Style Awning Drive Head Assembly - Black (300031)
- WATERWAY 2 in. Inside Pipe Coupler (WW4194120)
- LOCKEY SUMO Heavy duty gravity gate latch Advanced catching system2 independent latching hooks Pull (LK-SGL-SS)
- LOCKEY TB650 Adjustable Hydraulic Gate Closer for gates 150-250 lbs., Grey (LK-TB650-G)
- LOCKEY Lockey GB-1150-Steel Steel Gate Box (GB-1150-Steel)
- LOCKEY Lockey TB200B Gate Closer (TB200B)
- LOCKEY Lockey: SUMO Gravity Latch, Double Sided (LK-SGL-DS)
- LOCKEY Stainless Steel Chain Link Gate Box For 2900/2930/2950/2985 (GB2900)
- ORNATUS OUTDOORS Carded - Anti Sag Gate Kit (OR1648119)
- Lockey Gate Door Hardware