Shop All Door Strikes
Lockey
SUMO GL2 SCDC Double Combination Gate Lock, Satin Chrome
Mfr # GL2SCDC
Zoro # G111938978
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # GL2SCDC
- Zoro # G111938978
- Country of Origin United States
- Category Door Strikes
Description
You can depend on the SUMO GL2 Surface Mount Gate Lock to protect your pool, dock or beach access after hours and whenever you need it. Using the keyed cylinder lockout function, staff can lock the gate with the key and render the keypad inoperable. The lock will be secure so even users with the code cannot enter. The deadlocking spring latch prevents tampering, meaning no one will be able to force the lock open. This gate lock also features a passage mode, which allows the gate to be opened freely without a passcode from both sides during hours of operation. This lock is excellent for gates that surround your indoor and outdoor pools, private beaches, or other liability areas to keep children from harm. No welding is needed for installation as the lock housing secures to your existing gate with the included mounting kit. Weather-resistant and built from zinc-plated steel, this lock will function in any situation where reliable security is needed. The SUMO GL2 is ideal for ornamental, aluminum, vinyl, and wood gates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- DELTANA Bright Brass Square Hinge, Holes per Leaf: 3 (S33U3-R)
- ADAMS RITE Mortise Exit Device, 42", 1-1/8" BS, US10B, RHR (8420-37242)
- OEM NEW: Acura TL (2009-2014) 4-Button Smart Key / PN: 72147-TK4-A81 / M3N5WY8145 (Driver 2) (OEM) (RSK-ACU-8145-2)
- LOCKEY Strike Bracket For 2930/2985 Mechanical Keyless Narrow Stile Knob/Lever Lock (SB2985)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- EMTEK French Antique Brass Strike 86084US7 (86084US7)
- DELTANA Full Lip Strike Plate For Ball Catch and Roller Catch in Polished Nickel (FLSP335U14)
- PRIME-LINE Aluminum Painted Black, Spring-Loaded Screen Door Strike Plate Single Pack (K 5004)
- TELL Sat SS ASA Strike (CL100218)
- DON-JO 1-3/4" x 12" Double Hole Strike for 5-1/2" and 6" Centered Locksets (FL212W6SL)
- Lockey Door Surface Protection