Shop All Exit Devices
Lockey
Panic Shield Value Kit Model-
Mfr # PS41SF
Zoro # G008570861
product price: $735.99
/ea
Free Shipping & Returns
$735.99
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
- Brand Lockey
- MFR # PS41SF
- Zoro # G008570861
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's standard panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is also proficiently anchored for user-friendly operability.
Kit Includes: Panic Shield, PB1100FR Fire Rated Panic Bar, PSSB Strike Bracket
Other features:
Finish applies to Shield, Strike: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, PB1100FR Fire Rated Panic Bar, PSSB Strike Bracket
Other features:
Finish applies to Shield, Strike: Black, Silver does not apply to Panic Bar
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
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Satin Chrome (7110-510-652-00)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horiz. (F 2590)
- STRYBUC Drawer Insert TP 124 Stamped (45-91)
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- LOCKEY Panic Shield Value Kit Model- (PS41B)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- LOCKEY Panic Shield Safety Kit Model- (PS51SF)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- JACKSON Rod and Case Assembly for 1085 and 2086 Concealed Vertical Rod Panic Exit Devices (30915J)
- Lockey Door Exit Devices