Shop All Exit Devices
Lockey
Panic Shield Security Kit Model-
Mfr # PS61BF
Zoro # G008570793
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # PS61BF
- Zoro # G008570793
- Country of Origin United States
- Category Exit Devices
Description
Be it chain link, ornamental, wood, or vinyl, the Lockey USA's standard panic shield kit is all you need to turn a gate into an emergency exit. This kit comes with a 24 tall, adjustable width panic shield, which can be mounted on gates up to 28 tall and 54 wide, and an adjustable strike bracket to close the gap between the gate and fence post. It is also proficiently anchored for user-friendly operability.
Kit Includes: Panic Shield, PB1100FR Fire Rated Panic Bar, PSSB Strike Bracket, PSGB200 Gate Box, 285-P Keyless Panic Trim, Max Guard
Other features:
Finish applies to Shield, Strike: Black, Silver does not apply to Panic Bar
Kit Includes: Panic Shield, PB1100FR Fire Rated Panic Bar, PSSB Strike Bracket, PSGB200 Gate Box, 285-P Keyless Panic Trim, Max Guard
Other features:
Finish applies to Shield, Strike: Black, Silver does not apply to Panic Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Cap End Contemp Vinyl Wht 5In (T0511)
- VON DUPRIN 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Satin (VNDP-6211-12V-US32D)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-RHR)
- TRIMLITE 30"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (2668pri8433LH154916)
- LOCKEY Panic Shield Value Kit Model- (PS42B7)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- LOCKEY Panic Shield Safety Kit Model- (PS51SF)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41SF)
- LOCKEY 33 L Panic Bar Aluminum (PB1100)
- LOCKEY Lockey PB-1100-SS Lockey Panic Bar Stainless Steel Finish (PB-1100-SS)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- Lockey Exit Devices