Shop All Cabinet Locks
Lockey
Mechanical Surface Mount Keyless Digital Combination Cam Cabinet Lock Satin Chrome
Mfr # C170-SC
Zoro # G708664877
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # C170-SC
- Zoro # G708664877
- Country of Origin United States
- Category Cabinet Locks
Description
For ultimate store-front security, Lockey USA provides you with its one-of-a-kind cabinet lock that is sure to keep all your essentials safe and secure. This lock is designed with exceptional quality stainless steel that offers unmatched durability no matter the situation. The mechanical buttons of this lock are designed with advanced technology so that the set code cannot be recognized even after years of use. Additionally, the user-friendly operability of this lock makes it a perfect choice for cabinets and drawers.
Compatible with:
C25 Pull Handle
Extension Kit
Thin Door Kit
Other features:
Teflon coated stainless steel interior components.
Compatible with:
C25 Pull Handle
Extension Kit
Thin Door Kit
Other features:
Teflon coated stainless steel interior components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK SAMPLE - 2 1/2"H x 1/2"P x 12"L Bedford Window & Door Casing (SAMPLE-CAS02X00BE)
- HAMPTON PRODUCTS-WRIGHT PBSerenade Mortis Lever (VMT115PB)
- PRIMELINE TOOLS Wood Closet Door Roller, 1-3/16 in. Convex Roller, Bottom Mount (2 Pack) (N 6690)
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- LOCKEY Gemini Electronic Keypad Combination Cabinet Lock Silver Left Handed Horizontal (GE370-SL)
- LOCKEY C-170 Surface Mount Cam Cabinet Lock - Satin Nickel finish. (LK-C170-SN)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- LOCKEY Gemini Mechanical Combination Cabinet Lock Silver Vertical (GM270-SV)
- HD Drawer Lock For Upto 1.13 in. Material - Antique Brass- 413 (N8705 04G 413)
- SUNEX Lock With 2 Keys For 8054 (RSLKS)
- Lockey Cabinet Locks