Shop All Deadbolt Locks
Lockey
Mechanical Keyless Surface Mount Deadbolt Lock Fits Doors Up To 3 Thick Jet Black
Mfr # 2200KO-JB
Zoro # G808567849
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # 2200KO-JB
- Zoro # G808567849
- Country of Origin United States
- Category Deadbolt Locks
Description
Lockey USA's mechanical keyless surface mount deadbolt lock is one of the best locking system solutions that offers advanced locking capabilities for a secure living. This lock features smart and compact design that is easy to operate and handle. Also, it allows you to generate more that 1000 combinations to protect you from being viewed by a third party. Moreover, this lock also has a simple key override feature, which allows you to discover the code in use, making it exceptionally easy for you to manage the pin.
Compatible with:
Key Override System
Extension Kit
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
One user code with thousands of possible combinations.
Teflon Coated Stainless Steel Interior Components.
Compatible with:
Key Override System
Extension Kit
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
One user code with thousands of possible combinations.
Teflon Coated Stainless Steel Interior Components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Commerical handle grade 1 SC1 keyway, KA10 KEYWAY, 70mm latch- CLASSROOM (KCL101-SC-CL)
- NU-SET Key/Card Lock Box, 4-Letter, Black (1002)
- PRIMELINE TOOLS Sliding Door Round Face Mortise Lock (Single Pack) (MP2009)
- GLOBAL DOOR CONTROLS Aluminum Pull with Cylinder Hole Exit Device Trim (TH1100-PLEDAL)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- SCHLAGE Grade 2, Single Cyl, LFIC C KWY, US26D, Rectangle Stk (B560R 626)
- KWIKSET Halo Wi-Fi Enabled Smart Lock Deadbolt with Keypad and SmartKey Backup Venetian Bronze Finish (938WIFIKYPD-11PS)
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- KWIKSET Kwikset: Halifax Single Cylinder Deadbolt with Smartkey Technology / Iron Black (KWS-158-SQT-SMT-514)
- Lockey Door Locks and Deadbolts