Shop All Deadbolt Locks
Lockey
Mechanical Keyless Narrow Stile Deadbolt Lock Double Combination Satin Nickel
Mfr # 2900DC-SN
Zoro # G808567832
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # 2900DC-SN
- Zoro # G808567832
- Country of Origin United States
- Category Deadbolt Locks
Description
Designed for ultimate protection, the Lockey USA's mechanical keyless narrow stile deadbolt lock is all you need to be secure and safe. Featuring Teflon-coated stainless steel interior components, this lock is durable than ever. The tactile keys allow for precise manipulation, even after years of heavy use. Also, with an advanced locking mechanism, you can be more sure about your safety. This high-quality lock is also proficiently anchored for user-friendly operability for efficient functionality.
Compatible with:
GB950 Gate Box
GB2900 LINX Gate Box for Chain Link
SB2900 Strike Bracket
Extension Kit
Narrow Stile Mounting Tabs
Other features:
Ideal for gates and aluminum storefront doors.
Mechanical, keyless, narrow stile deadbolt lock.
Teflon coated stainless steel interior components.
Concealed hardened steel pin for maximum security.
One user code with thousands of possible combinations.
Compatible with:
GB950 Gate Box
GB2900 LINX Gate Box for Chain Link
SB2900 Strike Bracket
Extension Kit
Narrow Stile Mounting Tabs
Other features:
Ideal for gates and aluminum storefront doors.
Mechanical, keyless, narrow stile deadbolt lock.
Teflon coated stainless steel interior components.
Concealed hardened steel pin for maximum security.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (A 155)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK25 (5JJX9)
- BEA Motion Sensor (10SSTII)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Satin Brass (LV100 SB GRIP-KN SB)
- LOCKEY Deadbolt WiFi Smart Lock (W915)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- SCHLAGE Grade 3 Classroom Deadbolt, Adjustable 2-3/8-in and 2-3/4-in Backset, Satin Bronze Clear Coated Fnsh (B563B 612)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B680626 (B680626)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D291 X 626)
- ARROW E Series Grade 2, Double Cyl, C KWY, US4, Rectangle Stk, 6 Pins (E62 4 CS)
- Lockey Deadbolt Locks