Shop All Deadbolt Locks
Lockey
Mechanical Keyless Narrow Stile Deadbolt Lock Double Combination Marine Grade
Mfr # 2900DC-MG
Zoro # G008567847
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # 2900DC-MG
- Zoro # G008567847
- Country of Origin United States
- Category Deadbolt Locks
Description
Designed for ultimate protection, the Lockey USA's mechanical keyless narrow stile deadbolt lock is all you need to be secure and safe. Featuring Teflon-coated stainless steel interior components, this lock is durable than ever. The tactile keys allow for precise manipulation, even after years of heavy use. Also, with an advanced locking mechanism, you can be more sure about your safety. This high-quality lock is also proficiently anchored for user-friendly operability for efficient functionality.
Compatible with:
GB950 Gate Box
GB2900 LINX Gate Box for Chain Link
SB2900 Strike Bracket
Extension Kit
Narrow Stile Mounting Tabs
Other features:
Ideal for gates and aluminum storefront doors.
Mechanical, keyless, narrow stile deadbolt lock.
Teflon coated stainless steel interior components.
Concealed hardened steel pin for maximum security.
One user code with thousands of possible combinations.
Compatible with:
GB950 Gate Box
GB2900 LINX Gate Box for Chain Link
SB2900 Strike Bracket
Extension Kit
Narrow Stile Mounting Tabs
Other features:
Ideal for gates and aluminum storefront doors.
Mechanical, keyless, narrow stile deadbolt lock.
Teflon coated stainless steel interior components.
Concealed hardened steel pin for maximum security.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Urbanslat Blonde Sample Matte Ceramic Wall Tile (ZOR-PT-0720-SAM)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H (5U606)
- GARLOCK Flange Gasket, 1/2 in., 1/8 in., Blue, PTFE (3504RG-0150-125-0050)
- BLUM 24in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.6100S)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/4" - Silver (11JC604-26-DLT)
- WESLOCK DBL CYL Deadbolt ADJ Latch Deadbolt Strikes Antique Brass 300 Series (00372-A-ASL23)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX50PSAT626)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- Lockey Deadbolt Locks