Shop All Keyless Entry Door Handles
Lockey
Mechanical Keyless Lever Lock W/ Passage Double Combination Marine Grade
Mfr # 2835-DC-MG
Zoro # G008580617
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # 2835-DC-MG
- Zoro # G008580617
- UPC # 831469005172
- Country of Origin United States
- Category Keyless Entry Door Handles
Description
Crafted for maximum security, Lockey USA's 2835 mechanical door lock is all about safety and performance. It is designed with a programmable passcode that gives you ultimate control and peace-of-mind security. Additionally, it also features a built-in passage mode for occasions where you want to enter and exit freely without entering a punch code. The high-quality constriction of this lock makes it durable than ever so that you be worry-free for long years. With such exceptional features and high-level security, this door lock is an ideal solution for residential doors, office entry, interior doors, gates, and any vulnerable points throughout your property where you want to restrict access.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Compatible with:
Key Override System
GB2500 Gate Box
Extension Kit-2835
Adjustable Latch 2830/2835
T Cover Plate 2500
T Metal Trim Plate
Push Pull Guard
Other features:
Auto-locking with passage function.
Lever handle on exterior and interior.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
One user code with thousands of possible combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 2 Cylindrical Lock, 10-Passage/Closet, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C510-LCC-613)
- ZORO SELECT Gasket, Full Face, 4 In, SBR, Red (7124FF-0150-125-0400)
- MSI Arabescato Carrara SAMPLE Honed Marble Floor And Wall Tile (ZOR-NS-0096-SAM)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B782L)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Double Combination - Jet Black (LK-2835-DC-JB)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Oil Rubbed Bronze (LK-2835-ORB)
- LOCKEY Mechanical Keyless Narrow Stile Lever Lock Double Combination Marine Grade (2985DC-MG)
- LOCKEY Lever WiFi Smart Lock (W995)
- LOCKEY Lockey - 285-P Keyless Panic Trim - Medium Duty Lever with Passage - Jet Black (285-P-JB)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Double Combination - White (LK-2835-DC-WH)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- Lockey Door Locks and Deadbolts