Shop All Keyless Entry Door Knobs
Lockey
Mechanical Keyless Heavy Duty Knob Lock Single Combination Oil Rubbed Bronze
Mfr # 1600-OB
Zoro # G008669244
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # 1600-OB
- Zoro # G008669244
- Country of Origin United States
- Category Keyless Entry Door Knobs
Description
Featuring optimum store-front safety, the Lockey USA's mechanical keyless heavy-duty knob lock is a perfect combination of functionality and security. This lock is completely keyless so that you never have to worry about losing your keys again and again. It features both single and double combination codes for added security. Additionally, this lock also has auto-locking and passage functions for times when you need instant security inside and out, or want family and friends to enter and exit freely.
Compatible with:
GB1150 Gate Box
New Style Only: Extension Kit-1600
Adjustable Latch-1600
T Cover 1150
Other features:
Weather resistant exterior lock body.
For exterior And interior use.
Teflon coated stainless steel interior components.
Compatible with:
GB1150 Gate Box
New Style Only: Extension Kit-1600
Adjustable Latch-1600
T Cover 1150
Other features:
Weather resistant exterior lock body.
For exterior And interior use.
Teflon coated stainless steel interior components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Clear (LG1508F)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Bright Chrome (LK-2830-BC)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- Lockey Door Locks and Deadbolts