Shop All Keyless Access Control Locks
Lockey
Mechanical Keyless Digital Combination Deadlocking Spring Latch Lock Double Combination Antique Bras
Mfr # M230DC-AB
Zoro # G608669279
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # M230DC-AB
- Zoro # G608669279
- Country of Origin United States
- Category Keyless Access Control Locks
Description
The Lockey USA's mechanical keyless digital combination deadlocking spring latch lock is what you need for experiencing ultimate security and safety. Featuring a marine-grade build and heavy-duty lever, this lock provides added strength against the corrosive elements. This lock also allows for easy code programming for user-friendly operability. In addition to that, this lock uses selected buttons that are designed with the most advanced technology so that the set code cannot be identified even after many years of use. It is also perfectly compatible with Lockey USA's GB200M gate box, extension kit, and deadlocking spring latch.
Compatible with:
GB200M Gate Box
Extension Kit
Deadlocking Spring Latch
Other features:
Covers 2-1/8 door prep with provided trim plates.
Total Coverage with Trim Plate: 5 5/8 x 2 1/2.
One user code with thousands of possible combinations.
Teflon coated stainless steel interior components.
Compatible with:
GB200M Gate Box
Extension Kit
Deadlocking Spring Latch
Other features:
Covers 2-1/8 door prep with provided trim plates.
Total Coverage with Trim Plate: 5 5/8 x 2 1/2.
One user code with thousands of possible combinations.
Teflon coated stainless steel interior components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 630)
- BEST 3/4" W x 2-3/4" H Satin Chrome Interleaf Casework Hinge (1592-4 2/PKCABHGE 26D)
- LOCKEY Lockey: Digital M210 Keyless Deadbolt Lock - Satin Marine Grade (M210-SCMG)
- LOCKEY Lockey: Mechanical Keyless Deadbolt Lock “ 2210 - Bright Brass + Key Override (2210-KO-BB)
- LOCKEY Lockey 2210JBDCKO Mechanical, Keyless Deadbolt (2210-DC-KO-JB)
- LOCKEY Lockey: 2900 - Narrow-Stile Mechanical Keypad Keyless Bolt - Oil Rubbed Bronze (LK-2900-ORB)
- LOCKEY Lockey: SUMO GL2 Surface Mount Gate Lock -Single Combination- SCMG Finish (LK-GL2SCMG)
- LOCKEY Lockey: M220 - Narrow-Stile Mechanical Keypad Keyless Bolt - Surface Mount - Jet Black (LK-M220-JB)
- SECO-LARM Seco-Larm: Armature Plate for E-941SA-600, E-941SA-600Q, E-941DA-600Q and E-941DA-600PQ. (SLM-E-941S-600/AP)
- Lockey Door Locks and Deadbolts