Shop All Keyless Entry Door Knobs
Lockey
Mechanical Keyless Combination Passage Knob Lock Double Combination Satin Nickel
Mfr # 3830DC-SN
Zoro # G008580594
product price: $694.99
/ea
Free Shipping & Returns
$694.99
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
- Brand Lockey
- MFR # 3830DC-SN
- Zoro # G008580594
- Country of Origin United States
- Category Keyless Entry Door Knobs
Description
The Lockey USA's mechanical keyless combination passage knob lock is all you need for ultimate locking control and peace-of-mind security. This mechanical door lock is completely keyless and can be used for residential doors, office entry, interior doors, gates, and any vulnerable points throughout your property where you want to restrict access. The built-in passage mode allows you to enter and exit freely without entering a punch code, allowing for convenient access. This lock also features both single and double combination passcode for maximum security that you'd expect.
Compatible with:
GB2500 Gate Box
Extension Kit
T Cover 2500
Push Pull Guard
Deadlocking Spring Latch
Other features:
Oversized knob on exterior and interior.
Mechanical, keyless deadlocking spring latch.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
Compatible with:
GB2500 Gate Box
Extension Kit
T Cover 2500
Push Pull Guard
Deadlocking Spring Latch
Other features:
Oversized knob on exterior and interior.
Mechanical, keyless deadlocking spring latch.
Teflon coated stainless steel interior components.
One user code with thousands of possible combinations.
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
- RICHELIEU 72inch 1820 mm Track, BiFold Door Hardware Kit, White (14028WBC)
- BEST 2" W x 4-1/2" H Satin Electrified Hinge (CEFBB191-5445X45DOORHINGE32DSTS)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- ROSSLARE PIEZOELECTRIC SWITCH W/LED RING, BLACK (ROS-PX-34B)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Bright Chrome (LK-2830-BC)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Oil Rubbed Bronze (LK-2830-ORB)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- Lockey Door Locks and Deadbolts