Shop All Deadbolt Locks
Lockey
Mechanical Keyless Combination Deadbolt Lock Single Combination Key Override Oil Rubbed Bronze
Mfr # 2210KO-OB
Zoro # G508567842
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # 2210KO-OB
- Zoro # G508567842
- Country of Origin United States
- Category Deadbolt Locks
Description
Go keyless using Lockey USA's 2210 mechanical keyless combination deadbolt lock. This lock features a heavy-duty design to withstand high traffic and tough environments. The advanced locking security ensures that you stay away from intruders all the time. Also, with the easy-to-use interface, you can change the code easily from the keypad without removing the lock case from the door. The top-class materials and mechanisms of the buttons are specifically designed with implementing the most advanced technology so that the set code cannot be identified even after many years of use, giving you maximum security and flexibility.
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 124 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL124X250)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- STRYBUC Die Cast Tilt Latch Assembly (85-616W)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- SCHLAGE Grade 2, Door Bolt w/ Interior Rose, Keyless, US26, Rectangle Stk (B581 625)
- SCHLAGE Deadbolt, HD, Satin Chrome, C123 (B662P 626 C123)
- COPPER CREEK Standard Duty One Sided 1/2 Bore Grade-3 Deadbolt, Satin Stainless (DB2405SS)
- SCHLAGE COMMERCIAL Bright Chrome Deadbolt B580F625 (B580F625)
- Lockey Deadbolt Locks