Shop All Deadbolt Locks
Lockey
Mechanical Keyless Combination Deadbolt Lock Single Combination Key Override Bright Chrome
Mfr # 2210KO-BC
Zoro # G708567840
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lockey
- MFR # 2210KO-BC
- Zoro # G708567840
- Country of Origin United States
- Category Deadbolt Locks
Description
Go keyless using Lockey USA's 2210 mechanical keyless combination deadbolt lock. This lock features a heavy-duty design to withstand high traffic and tough environments. The advanced locking security ensures that you stay away from intruders all the time. Also, with the easy-to-use interface, you can change the code easily from the keypad without removing the lock case from the door. The top-class materials and mechanisms of the buttons are specifically designed with implementing the most advanced technology so that the set code cannot be identified even after many years of use, giving you maximum security and flexibility.
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations
Compatible with:
GB2500 Gate Box
Key Override System
Extension Kit
Adjustable Deadbolt
Drive-in Deadbolt
T Cover 2500
Metal Trim Plate
Oversized Knob
Push Pull Guard
Other features:
Weather Resistant Exterior Lock Body.
For exterior And interior use.
One user code with thousands of possible combinations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- SCHLAGE ELECTRONICS Keypad Mortise Lock (CO100MS70 KP SPA 626 JD)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- PRIMELINE TOOLS 1-13/16 in., Ivory Plastic Bi-Fold Door Pull Knob (2 Pack) (N 6754)
- LOCKEY Adjustable Deadbolt For 2210 Mechanical Keyless Combination Deadbolt Lock (AD)
- LOCKEY Mechanical Keyless Narrow Stile Deadbolt Lock Single Combination Marine Grade (2900-MG)
- LOCKEY Mechanical Keyless Combination Deadbolt Lock Double Combination Key Override Bright Chrome (2210DCKO-BC)
- ARROW Grade 1, Single Cyl, A KWY, US26, Rectangle Stk, 6 Pins (D61 26)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8241.056)
- SCHLAGE Grade 2, Double Cyl, C KWY, Rectangle Stk, 6 Pins (B562P 643E)
- Lockey Door Locks and Deadbolts