Lockey V-40-EB-CD-48 Detex Panic Bar With Alarm Cylinder Dogging - 48 in.
Mfr # V-40 x EB x 48
Zoro # G704042082
Product Information
- Brand Lockey
- MFR # V-40 x EB x 48
- Zoro # G704042082
- Country of Origin China
- Category Cables & U-Locks
Description
The DETEX's newest innovations in life safety and security door hardware and is recognized as a best-in-class provider of life safety and security products, worldwide. Lockey USA offers DETEX products and manufactures DETEX compatible keyless trims, combining two world-class brands to create one-of-a-kind panic exit configurations that offer maximum safety and security. The V-40-EB-CD-48 in. Series of rim exit devices offers secure and durable panic and fire exit hardware at an affordable price. It is designed for use on all types of single and double doors with mullions. The patented mounting plate and strike locator system ensures the easiest and most accurate installation of any available panic hardware.
Benefits- Priced to be the best value for durable and attractive loss prevention and panic hardware.
- Fast and easy installation.
- Minimal door prep saves time and money.
- Fits almost any door and décor.
- Outside trims are easily changed or rekeyed without removing device from door.
- Door Types: Wood, Hollow, Metal, Fiberglass or Aluminum.
- Door Thickness: Fits standard 1 3/4 in. - 2 1/4 in.
- Door Stile: Fits 2 1/2 in. stile doors with 99 surface strike standard.
- Door Stile: Fits 2 in. narrow stile doors with NS option or NSK door kit.
- Machine and self-drilling screws standard.
- W Weatherproof.
- HD Hex Dogging.
- 6 Fits 48 in. Door Width.
- 99 Surface Strike.
- EB Exit alarm with 9-volt battery.
- NS Narrow stile door opening.
- CD Cylinder Dogging.
- 48 Fits 48 in. Door Width.
- Patented mounting plate and strike locator.
- Covers a 161 door prep.
- Stainless steel, 3/4 in. deadlocking Pullman-type latch bolt.
- Non-handed.
- Field sizeable.
- 1/8 turn hex key dogging.
- Heavy-duty angled end cap.
- High impact ABS anodized surfaces.
- Withstands over 1,400 lbs. of static pull force for enhanced security.
- Modular design accepts a variety of outside trims and functions.
- Standard and narrow stile pull trims available.
- Finish - Aluminum 628 - Standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj (4040XP-RW/PA 689 TORX)
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base (LP3-A3L)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-REG AL)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Differently - Aluminum Finish (MJR-A200-KD)
- MASTER LOCK Cable Lockout, Steel Cable Material (S856)
- KENSINGTON ClickSafe Combination Laptop Lock for Na (K68103WW)
- KENSINGTON MicroSaver Cable Lock, 4 ft, Black (K64538US)
- MASTER LOCK Lock, Cable (8154DPF)
- SLICK LOCKS SlickLocks: Hidden Shackle Puck Lock KA, PK 2 (SLL-AL-PL-2KA)
- ABUS Abus: 10/200 C Non-Coiled Steel Cable 3/8" Dia. and 6" length (ABS-12712)
- Lockey Cables & U-Locks