Shop All Gate Door Hardware
Lockey
Lockey TB-450 Black Adjustable Hydraulic Gate Closer
Mfr # TB-450+ Black
Zoro # G704017004
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lockey
- MFR # TB-450+ Black
- Zoro # G704017004
- UPC # 831469006100
- Country of Origin China
- Category Gate Door Hardware
Description
This Gate Closers are economic and reliable automatic gate closer for use on commercial or residential gates. Unlike normal closing springs, the TB Series does not slam gates shut; rather it firmly pushes the gate closed, making it ideal for use with Lockey® security locks and other latching devices.
Features- Quick and easy installation for both in-line and offset hinge arrangements.
- Adjustable hydraulic (Nitrogen Gas) controlled closing speed.
- Suitable for use with Lockey's keyless security locks.
- Made of steel with a bright Zinc plate finish.
- Both new and existing gate systems.
- Residential and commercial gates.
- Pool gates.
- Any application where gate must close automatically for safety and security.
- The TB250+/450+/650+ are not compatible with gates less than 30 inches wide.
- Max Gate Weight - 175 lbs.
- Max Gate Width - 64 in.
- Max Opening Angle - 110 degrees.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Pressure Gauge, 0-60Psi, 2" Boom (L24)
- HOLLAND BAR STOOL CO 42 Tall OD214 Black Table Base w22 Dia foot and 32 Dia White Marble Top, IndoorOutdoor (OD214-2242BWODS32RWM)
- ECHO Hedge Trimmer, 21 in L Not Battery Operated 25.4cc 2 Stroke (HCA-2620)
- LOGO BRANDS Jacksonville Jaguars Checkerboard Canopy (615-42C)
- LOCKEY Lockey: SUMO Gravity Latch, Double Sided (LK-SGL-DS)
- LOCKEY Lockey TB-450 Adjustable Hydraulic Gate Closer (LK-TB450)
- LOCKEY Double Combination Add-A-Bolt Gate Kit Black Box (GBADDABOLT-DC-KIT-AB)
- LOCKEY Lockey GB-1150-AL Aluminum Gate Box (GB-1150-AL)
- LOCKEY TB650 Adjustable Hydraulic Gate Closer for gates 150-250 lbs., Grey (LK-TB650-G)
- LOCKEY Lockey GB-1150-Steel Steel Gate Box (GB-1150-Steel)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- Lockey Gate Door Hardware